Specifications
Dimensions
- Orifice Size2.2 mm
- Port Size01 (1/8)
Details
- Electrical EntryDIN
- Model31
- Oil-FreeNo
- Port Thread StandardNPTF
- RectifierNone (for DC or AC Class H Coil)
- SeriesVX3
- Style4 (COM, Single Unit)
- Surge SuppressorNone
- Voltage12 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)