Overview
Mfr description
VX3341A-00-6D1 DIRECT OP 3 PORT
Specifications
- Voltage12 V dc
- Model33
- Electrical EntryDIN
- Oil-FreeNo
- OptionsA (For Oil -- Seals: FKM, Body: Brass, Coil: Class B)
- Orifice Size4 mm
- Port Thread StandardRc
- RectifierNone (for DC or AC Class H Coil)
- Surge SuppressorNone
- SeriesVX3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data