Motion
VX3225-00-3DR1

SMC CORP OF AMERICA
VX3225-00-3DR1

3 PORT SOLENOID VALVE , 110 V ac, 50/60 Hz
MI ITEM #09833635
MFR #VX3225-00-3DR1
Price$52.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3225-00-3DR1

3 PORT SOLENOID VALVE , 110 V ac, 50/60 Hz
MI ITEM #09833635
MFR #VX3225-00-3DR1

Mfr description
VX3225-00-3DR1 DIRECT OP 3 PORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.50/each

Specifications

Dimensions

  • Orifice Size
    2.2 mm

Details

  • Electrical Entry
    DIN
  • Model
    32
  • Oil-Free
    No
  • Port Thread Standard
    Rc
  • Rectifier
    AC Class B Coil w/ Full-Wave Rectifier
  • Series
    VX3
  • Surge Suppressor
    None
  • Voltage
    110 V ac, 50/60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)