Overview
Mfr description
VX3230-02-1GR1 DIRECT OP 3 PORT
Specifications
- Electrical EntryGrommet
- Model32
- Oil-FreeNo
- Orifice Size3 mm
- Port Thread StandardRc
- RectifierAC Class B Coil w/ Full-Wave Rectifier
- SeriesVX3
- Style0 (N.C., Single Unit)
- Surge SuppressorNone
- Voltage100 V ac, 50/60 Hz
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data