Overview
Mfr description
VXA2131-00-1 DIRECT AIR OPERATED 2 PORT
- Direct air operated, 2 port valve for manifold
- N.C. or N.O. valve type
- Compatible with a wide variety of fluids
- Seal material: NBR, FKM, EPDM
- Max. system pressure: 1.0 MPa
Specifications
- Country of OriginJP
- Weight124 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data