Overview
Mfr description
VX3341B-00-5DL1 DIRECT OP 3 PORT
Specifications
- Voltage24 V dc
- Model33
- Electrical EntryDIN
- Oil-FreeNo
- OptionsB (For Other Fluids, Consult SMC -- Seals: EPDM, Body: Brass, Coil: Class B)
- Orifice Size4 mm
- Port Thread StandardRc
- RectifierNone (for DC or AC Class H Coil)
- Surge SuppressorLight
- SeriesVX3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data