Overview
Mfr description
VXA2230-03-1 DIRECT AIR OPERATED 2 PORT
- Direct air operated 2 port valve
- Proper selection of body and sealing materials permits application of a wide variety of fluids
- Valve body available in N.C. or N.O.
- Port size : 1/8 to 1/2 inch
- Pilot pressure: 0.25 to 0.7 MPa
Specifications
- Country of OriginJP
- Weight250 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data