Motion
VX3125B-00-3DOR1

SMC CORP OF AMERICA
VX3125B-00-3DOR1

3 PORT SOLENOID VALVE , 110 V ac, 50/60 Hz
MI ITEM #09833821
MFR #VX3125B-00-3DOR1
List Price$37.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3125B-00-3DOR1

3 PORT SOLENOID VALVE , 110 V ac, 50/60 Hz
MI ITEM #09833821
MFR #VX3125B-00-3DOR1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.05/each for your price

Overview

Mfr description
VX3125B-00-3DOR1 DIRECT OP 3 PORT

Specifications

  • Voltage
    110 V ac, 50/60 Hz
  • Model
    31
  • Electrical Entry
    DIN w/o Connector
  • Oil-Free
    No
  • Options
    B (For Other Fluids, Consult SMC -- Seals: EPDM, Body: Brass, Coil: Class B)
  • Orifice Size
    2.2 mm
  • Port Thread Standard
    Rc
  • Rectifier
    AC Class B Coil w/ Full-Wave Rectifier
  • Surge Suppressor
    None
  • Series
    VX3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought