Overview
Mfr description
VX3230V-02-6G1 DIRECT OP 3 PORT
Specifications
- Voltage12 V dc
- Model32
- Electrical EntryGrommet
- Oil-FreeNo
- OptionsV (For Vacuum, Oil-free -- Seals: FKM, Body: Brass, Coil: Class B)
- Orifice Size3 mm
- Port Thread StandardRc
- RectifierNone (for DC or AC Class H Coil)
- Style0 (N.C., Single Unit)
- Surge SuppressorNone
- SeriesVX3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data