Specifications
Dimensions
- Orifice Size3 mm
- Port Size01 (1/8)
Details
- Electrical EntryConduit
- Model31
- Oil-FreeNo
- Port Thread StandardNPTF
- RectifierAC Class B Coil w/ Full-Wave Rectifier
- SeriesVX3
- Style0 (N.C., Single Unit)
- Surge SuppressorNone
- Voltage110 V ac, 50/60 Hz
Overview
Mfr description
VX3130-01T-3CR1 DIRECT OP 3 PORT