Overview
Mfr description
VX3231-00-5DZ1 DIRECT OP 3 PORT
Specifications
- Voltage24 V dc
- Model32
- Electrical EntryDIN
- Oil-FreeNo
- Orifice Size3 mm
- Port Thread StandardRc
- RectifierNone (for DC or AC Class H Coil)
- Surge SuppressorLight & Surge Suppressor
- SeriesVX3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data