Specifications
Dimensions
- Orifice Size3 mm
- Port Size01 (1/8)
Details
- Electrical EntryGrommet
- Model31
- Oil-FreeNo
- Port Thread StandardNPTF
- RectifierNone (for DC or AC Class H Coil)
- SeriesVX3
- Style0 (N.C., Single Unit)
- Surge SuppressorYes
- Voltage24 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)