Overview
Mfr description
VX3130-02N-1CR1 DIRECT OP 3 PORT
Specifications
- Electrical EntryConduit
- Model31
- Oil-FreeNo
- Orifice Size3 mm
- Port Size02 (1/4)
- Port Thread StandardNPT
- RectifierAC Class B Coil w/ Full-Wave Rectifier
- SeriesVX3
- Style0 (N.C., Single Unit)
- Surge SuppressorNone
- Voltage100 V ac, 50/60 Hz
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data