Motion
VX3130A-01N-3DR1

SMC CORP OF AMERICA
VX3130A-01N-3DR1

3 PORT SOLENOID VALVE 0 (N.C., Single Unit), 110 V ac, 50/60 Hz
Mi Item #09834070
MFR #VX3130A-01N-3DR1
Price$41.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3130A-01N-3DR1

3 PORT SOLENOID VALVE 0 (N.C., Single Unit), 110 V ac, 50/60 Hz
Mi Item #09834070
MFR #VX3130A-01N-3DR1

Mfr description
VX3130A-01N-3DR1 DIRECT OP 3 PORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.65/each

Specifications

Dimensions

  • Orifice Size
    3 mm
  • Port Size
    01 (1/8)

Details

  • Electrical Entry
    DIN
  • Model
    31
  • Oil-Free
    No
  • Options
    A (For Oil -- Seals: FKM, Body: Brass, Coil: Class B)
  • Port Thread Standard
    NPT
  • Rectifier
    AC Class B Coil w/ Full-Wave Rectifier
  • Series
    VX3
  • Style
    0 (N.C., Single Unit)
  • Surge Suppressor
    None
  • Voltage
    110 V ac, 50/60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)