Specifications
Dimensions
- Orifice Size3 mm
Details
- Bracket IncludedYes
- Electrical EntryDIN
- Model32
- Oil-FreeNo
- Port Thread StandardRc
- RectifierNone (for DC or AC Class H Coil)
- SeriesVX3
- Style4 (COM, Single Unit)
- Surge SuppressorLight & Surge Suppressor
- Voltage24 V dc
Overview
Mfr description
VX3234-03-5DZ1-B DIRECT OP 3 PORT