Overview
Mfr description
VX3130GZ-02-5GS1-B DIRECT OP 3 PORT
Specifications
- Bracket IncludedYes
- Electrical EntryGrommet
- Model31
- Oil-FreeYes
- OptionsG (For Air and Water -- Seals: NBR, Body: Stainless Steel, Coil: Class B)
- Orifice Size3 mm
- Port Thread StandardRc
- RectifierNone (for DC or AC Class H Coil)
- SeriesVX3
- Style0 (N.C., Single Unit)
- Surge SuppressorYes
- Voltage24 V dc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data