Motion
VX3234H-03N-5TZ1

SMC CORP OF AMERICA
VX3234H-03N-5TZ1

3 PORT SOLENOID VALVE 4 (COM, Single Unit), 24 V dc
Mi Item #09834163
MFR #VX3234H-03N-5TZ1
Price$99.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3234H-03N-5TZ1

3 PORT SOLENOID VALVE 4 (COM, Single Unit), 24 V dc
Mi Item #09834163
MFR #VX3234H-03N-5TZ1

Mfr description
VX3234H-03N-5TZ1 DIRECT OP 3 PORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.05/each

Specifications

Dimensions

  • Orifice Size
    3 mm
  • Port Size
    03 (3/8)

Details

  • Electrical Entry
    Conduit Terminal
  • Model
    32
  • Oil-Free
    No
  • Options
    H ( For Oil Seals: FKM, Body: Stainless Steel, Coil: Class B)
  • Port Thread Standard
    NPT
  • Rectifier
    None (for DC or AC Class H Coil)
  • Series
    VX3
  • Style
    4 (COM, Single Unit)
  • Surge Suppressor
    Light & Surge Suppressor
  • Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)