Overview
Mfr description
VX3234V-02-5D1-B DIRECT OP 3 PORT
Specifications
- Voltage24 V dc
- Model32
- Bracket IncludedYes
- Electrical EntryDIN
- Oil-FreeNo
- OptionsV (For Vacuum, Oil-free -- Seals: FKM, Body: Brass, Coil: Class B)
- Orifice Size3 mm
- Port Thread StandardRc
- RectifierNone (for DC or AC Class H Coil)
- Style4 (COM, Single Unit)
- Surge SuppressorNone
- SeriesVX3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data