Overview
Mfr description
VX3235D-00-3G1 DIRECT OP 3 PORT
Specifications
- Voltage110 V ac, 50/60 Hz
- Model32
- Electrical EntryGrommet
- Oil-FreeNo
- OptionsD (For Oil -- Seals: FKM, Body: Brass, Coil: Copper, Class H)
- Orifice Size3 mm
- Port Thread StandardRc
- RectifierNone (for DC or AC Class H Coil)
- Surge SuppressorNone
- SeriesVX3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data