Overview
Mfr description
VX3240-02N-3TR1-B DIRECT OP 3 PORT
Specifications
- Port Size02 (1/4)
- Voltage110 V ac, 50/60 Hz
- Model32
- Bracket IncludedYes
- Electrical EntryConduit Terminal
- Oil-FreeNo
- Orifice Size4 mm
- Port Thread StandardNPT
- RectifierAC Class B Coil w/ Full-Wave Rectifier
- Style0 (N.C., Single Unit)
- Surge SuppressorNone
- SeriesVX3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data