Specifications
Dimensions
- Orifice Size4 mm
- Port Size03 (3/8)
Details
- Bracket IncludedYes
- Electrical EntryDIN
- Model32
- Oil-FreeNo
- Port Thread StandardNPT
- RectifierAC Class B Coil w/ Full-Wave Rectifier
- SeriesVX3
- Style0 (N.C., Single Unit)
- Surge SuppressorNone
- Voltage110 V ac, 50/60 Hz
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)