Motion
VX3240A-02N-3GR1

SMC CORP OF AMERICA
VX3240A-02N-3GR1

3 PORT SOLENOID VALVE 0 (N.C., Single Unit), 110 V ac, 50/60 Hz
MI ITEM #09834338
MFR #VX3240A-02N-3GR1
Price$55.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3240A-02N-3GR1

3 PORT SOLENOID VALVE 0 (N.C., Single Unit), 110 V ac, 50/60 Hz
MI ITEM #09834338
MFR #VX3240A-02N-3GR1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55.70/each

Specifications

Dimensions

  • Orifice Size
    4 mm
  • Port Size
    02 (1/4)

Details

  • Electrical Entry
    Grommet
  • Model
    32
  • Oil-Free
    No
  • Options
    A (For Oil -- Seals: FKM, Body: Brass, Coil: Class B)
  • Port Thread Standard
    NPT
  • Rectifier
    AC Class B Coil w/ Full-Wave Rectifier
  • Series
    VX3
  • Style
    0 (N.C., Single Unit)
  • Surge Suppressor
    None
  • Voltage
    110 V ac, 50/60 Hz

Overview

Mfr description
VX3240A-02N-3GR1 DIRECT OP 3 PORT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought