Overview
Mfr description
VX3240A-03-5TL1-B DIRECT OP 3 PORT
Specifications
- Bracket IncludedYes
- Electrical EntryConduit Terminal
- Model32
- Oil-FreeNo
- OptionsA (For Oil -- Seals: FKM, Body: Brass, Coil: Class B)
- Orifice Size4 mm
- Port Thread StandardRc
- RectifierNone (for DC or AC Class H Coil)
- SeriesVX3
- Style0 (N.C., Single Unit)
- Surge SuppressorLight
- Voltage24 V dc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data