Motion
VX3240B-02N-5D1

SMC CORP OF AMERICA
VX3240B-02N-5D1

Solenoid-Operated Air Control Valve - 24 V dc, 1/4 NPT
MI ITEM #09834344
MFR #VX3240B-02N-5D1
List Price$56.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3240B-02N-5D1

Solenoid-Operated Air Control Valve - 24 V dc, 1/4 NPT
MI ITEM #09834344
MFR #VX3240B-02N-5D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.45/each for your price

Overview

Mfr description
VX3240B-02N-5D1 DIRECT OP 3 PORT

Specifications

  • Solenoid Supply Voltage
    24 V dc
  • Port Size
    1/4 NPT
  • Voltage
    24 V dc
  • Model
    32
  • Electrical Entry
    DIN
  • Oil-Free
    No
  • Options
    B (For Other Fluids, Consult SMC -- Seals: EPDM, Body: Brass, Coil: Class B)
  • Orifice Size
    4 mm
  • Port Thread Standard
    NPT
  • Rectifier
    None (for DC or AC Class H Coil)
  • Style
    0 (N.C., Single Unit)
  • Surge Suppressor
    None
  • Series
    VX3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text