Motion
VX3344-02F-5DO1-B

SMC CORP OF AMERICA
VX3344-02F-5DO1-B

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, DIN Terminal without Connector, Inline, 1/4 in
MI ITEM #09834369
MFR #VX3344-02F-5DO1-B
List Price$57.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3344-02F-5DO1-B

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, DIN Terminal without Connector, Inline, 1/4 in
MI ITEM #09834369
MFR #VX3344-02F-5DO1-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.80/each for your price

Overview

Mfr description
VX3344-02F-5DO1-B DIRECT OP 3 PORT

Specifications

  • Piping Type
    Inline
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal without Connector
  • Flow Direction
    2-Way
  • Port Size
    1/4 in
  • Voltage
    24 V dc
  • Model
    33
  • Bracket Included
    Yes
  • Electrical Entry
    DIN w/o Connector
  • Oil-Free
    No
  • Orifice Size
    4 mm
  • Port Thread Standard
    G
  • Rectifier
    None (for DC or AC Class H Coil)
  • Style
    4 (COM, Single Unit)
  • Surge Suppressor
    None
  • Series
    VX3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text