Motion
VX3240G-02N-7GR1-B

SMC CORP OF AMERICA
VX3240G-02N-7GR1-B

3 PORT SOLENOID VALVE 0 (N.C., Single Unit), 240 V ac, 50/60 Hz
MI ITEM #09834377
MFR #VX3240G-02N-7GR1-B
List Price$81.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3240G-02N-7GR1-B

3 PORT SOLENOID VALVE 0 (N.C., Single Unit), 240 V ac, 50/60 Hz
MI ITEM #09834377
MFR #VX3240G-02N-7GR1-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.50/each for your price

Overview

Mfr description
VX3240G-02N-7GR1-B DIRECT OP 3 PORT
  • Max. system pressure: water, air, oil 2.0 MPa; steam 1.0 MPa
  • Reduced power consumption: 4.5W (size 1), 7W (size 2), 10.5W (size 3)
  • Port size: 1/8 to 3/8 inch
  • IP65 enclosure
  • UL94V-0 conformed flame resistant mold coil material

Specifications

  • Port Size
    02 (1/4)
  • Voltage
    240 V ac, 50/60 Hz
  • Model
    32
  • Bracket Included
    Yes
  • Electrical Entry
    Grommet
  • Oil-Free
    No
  • Options
    G (For Air and Water -- Seals: NBR, Body: Stainless Steel, Coil: Class B)
  • Orifice Size
    4 mm
  • Port Thread Standard
    NPT
  • Rectifier
    AC Class B Coil w/ Full-Wave Rectifier
  • Style
    0 (N.C., Single Unit)
  • Surge Suppressor
    None
  • Series
    VX3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text