Motion
VX3240GZ-03N-5DZ1-B

SMC CORP OF AMERICA
VX3240GZ-03N-5DZ1-B

VALVE, MEDIA
Mi Item #09834382
MFR #VX3240GZ-03N-5DZ1-B
Price$93.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3240GZ-03N-5DZ1-B

VALVE, MEDIA
Mi Item #09834382
MFR #VX3240GZ-03N-5DZ1-B

Mfr description
VX3240GZ-03N-5DZ1-B VALVE, MEDIA
  • Max. system pressure: water, air, oil 2.0 MPa; steam 1.0 MPa
  • Reduced power consumption: 4.5W (size 1), 7W (size 2), 10.5W (size 3)
  • Port size: 1/8 to 3/8 inch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.65/each

Specifications

Details

  • Series
    VX3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)