Overview
Mfr description
VXD245GUB PILOT OP 2 PORT SOLENOID
- IP65 enclosure
- Thread or flange piping
- Standard EPDM seal
- Class H coil insulation
- Port size: 1/4 to 1 inch, Flange: 32A to 50A
Specifications
- Country of OriginJP
- Weight720 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data