Overview
Mfr description
VX3344-03N-4TR1 DIRECT OP 3 PORT
Specifications
- Port Size03 (3/8)
- Voltage220 V ac, 50/60 Hz
- Model33
- Electrical EntryConduit Terminal
- Oil-FreeNo
- Orifice Size4 mm
- Port Thread StandardNPT
- RectifierAC Class B Coil w/ Full-Wave Rectifier
- Style4 (COM, Single Unit)
- Surge SuppressorNone
- SeriesVX3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data