Overview
Mfr description
VX3240Z-02T-5GS1-B DIRECT OP 3 PORT
Specifications
- Bracket IncludedYes
- Electrical EntryGrommet
- Model32
- Oil-FreeNo
- Orifice Size4 mm
- Port Size02 (1/4)
- Port Thread StandardNPTF
- RectifierNone (for DC or AC Class H Coil)
- SeriesVX3
- Style0 (N.C., Single Unit)
- Surge SuppressorYes
- Voltage24 V dc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data