Motion
VX3241-00-5D1

SMC CORP OF AMERICA
VX3241-00-5D1

3 PORT SOLENOID VALVE , 24 V dc
Mi Item #09834508
MFR #VX3241-00-5D1
Price$52.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3241-00-5D1

3 PORT SOLENOID VALVE , 24 V dc
Mi Item #09834508
MFR #VX3241-00-5D1

Mfr description
VX3241-00-5D1 DIRECT OP 3 PORT SOLENOID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.50/each

Specifications

Dimensions

  • Orifice Size
    4 mm

Details

  • Electrical Entry
    DIN
  • Model
    32
  • Oil-Free
    No
  • Port Thread Standard
    Rc
  • Rectifier
    None (for DC or AC Class H Coil)
  • Series
    VX3
  • Surge Suppressor
    None
  • Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)