Specifications
Dimensions
- Orifice Size4 mm
- Port Size02 (1/4)
Details
- Bracket IncludedYes
- Electrical EntryDIN
- Model32
- Oil-FreeNo
- Port Thread StandardNPT
- RectifierNone (for DC or AC Class H Coil)
- SeriesVX3
- Style2 (N.O., Single Unit)
- Surge SuppressorYes
- Voltage24 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)