Motion
VXD246HUE
Pilot Op 2 Port Solenoid Valve (N.C.)
MI ITEM #09834532
MFR #VXD246HUE
List Price$100.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pilot Op 2 Port Solenoid Valve (N.C.)
MI ITEM #09834532
MFR #VXD246HUE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.75/each for your price

Overview

Mfr description
VXD246HUE PILOT OP 2 PORT SOLENOID
  • IP65 enclosure
  • For use with high temperature oil, viscosity not exceed 50mm²/s
  • Fluid temperature: -5 to 100°C
  • Class H coil insulation
  • Port size: 1/4 to 1 inch. Flange: 32A to 50A

Specifications

  • Country of Origin
    JP
  • Weight
    720 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought