Motion
VX3242H-03N-5D1-B

SMC CORP OF AMERICA
VX3242H-03N-5D1-B

3 PORT SOLENOID VALVE 2 (N.O., Single Unit), 24 V dc
MI ITEM #09834561
MFR #VX3242H-03N-5D1-B
List Price$94.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3242H-03N-5D1-B

3 PORT SOLENOID VALVE 2 (N.O., Single Unit), 24 V dc
MI ITEM #09834561
MFR #VX3242H-03N-5D1-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$94.05/each for your price

Overview

Mfr description
VX3242H-03N-5D1-B DIRECT OP 3 PORT

Specifications

  • Bracket Included
    Yes
  • Electrical Entry
    DIN
  • Model
    32
  • Oil-Free
    No
  • Options
    H ( For Oil Seals: FKM, Body: Stainless Steel, Coil: Class B)
  • Orifice Size
    4 mm
  • Port Size
    03 (3/8)
  • Port Thread Standard
    NPT
  • Rectifier
    None (for DC or AC Class H Coil)
  • Series
    VX3
  • Style
    2 (N.O., Single Unit)
  • Surge Suppressor
    None
  • Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text