Motion
VX3242M-03T-5DS1-B

SMC CORP OF AMERICA
VX3242M-03T-5DS1-B

3 PORT SOLENOID VALVE 2 (N.O., Single Unit), 24 V dc
Mi Item #09834565
MFR #VX3242M-03T-5DS1-B
Price$108.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3242M-03T-5DS1-B

3 PORT SOLENOID VALVE 2 (N.O., Single Unit), 24 V dc
Mi Item #09834565
MFR #VX3242M-03T-5DS1-B

Mfr description
VX3242M-03T-5DS1-B DIRECT OP 3 PORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.70/each

Specifications

Dimensions

  • Orifice Size
    4 mm
  • Port Size
    03 (3/8)

Details

  • Bracket Included
    Yes
  • Electrical Entry
    DIN
  • Model
    32
  • Oil-Free
    No
  • Options
    M (For Vacuum, Oil-free -- Seals: FKM, Body: Stainless Steel, Coil: Class B)
  • Port Thread Standard
    NPTF
  • Rectifier
    None (for DC or AC Class H Coil)
  • Series
    VX3
  • Style
    2 (N.O., Single Unit)
  • Surge Suppressor
    Yes
  • Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)