Motion
VX3344-03T-5G1-B

SMC CORP OF AMERICA
VX3344-03T-5G1-B

Solenoid-Operated Air Control Valve - 3-Way, 24 V dc, Grommet, Inline, 3/8 in
MI ITEM #09834583
MFR #VX3344-03T-5G1-B
List Price$54.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3344-03T-5G1-B

Solenoid-Operated Air Control Valve - 3-Way, 24 V dc, Grommet, Inline, 3/8 in
MI ITEM #09834583
MFR #VX3344-03T-5G1-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.10/each for your price

Overview

Mfr description
VX3344-03T-5G1-B DIRECT OP 3 PORT

Specifications

  • Piping Type
    Inline
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Grommet
  • Flow Direction
    3-Way
  • Port Size
    3/8 in
  • Voltage
    24 V dc
  • Model
    33
  • Bracket Included
    Yes
  • Electrical Entry
    Grommet
  • Oil-Free
    No
  • Orifice Size
    4 mm
  • Port Thread Standard
    NPTF
  • Rectifier
    None (for DC or AC Class H Coil)
  • Style
    4 (COM, Single Unit)
  • Surge Suppressor
    None
  • Series
    VX3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text