Overview
Mfr description
VX235PA DIRECT OPERATED 2 PORT VALVE
- IP65 enclosure
- Normally Closed and Normally Open type available, Class H coil
- Special construction improves service life when compared with current shading coil
- Power consumption: size 1 – 9 w; size 2 – 12 w; size 3 - 15w
- Body material: brass (C37), stainless steel
- Can be used with heated water
Specifications
- Country of OriginJP
- Weight630 g
- Valve TypeN.C.
- Coil Size3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data