Specifications
Dimensions
- Orifice Size3 mm
- Port Size02 (1/4)
Details
- Electrical EntryDIN
- Model33
- Oil-FreeNo
- Port Thread StandardNPT
- RectifierAC Class B Coil w/ Full-Wave Rectifier
- SeriesVX3
- Style0 (N.C., Single Unit)
- Surge SuppressorNone
- Voltage110 V ac, 50/60 Hz
Overview
Mfr description
VX3330-02N-3DR1 DIRECT OP 3 PORT