Motion
VXD252MUBXB
Pilot Op 2 Port Solenoid Valve (N.C.)
MI ITEM #09834954
MFR #VXD252MUBXB
List Price$200.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pilot Op 2 Port Solenoid Valve (N.C.)
MI ITEM #09834954
MFR #VXD252MUBXB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$200.60/each for your price

Overview

Mfr description
VXD252MUBXB PILOT OP 2 PORT SOLENOID
  • IP65 enclosure
  • For use with water. Fluid temperature from 1 to 60°C
  • Port size: 1/4 to 1 inch, Flange: 32A to 50A
  • Other options: applicable to deionized water, oil-free, port threads, bracket

Specifications

  • Country of Origin
    JP
  • Weight
    840 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought