Motion
VX3345V-00-6G1

SMC CORP OF AMERICA
VX3345V-00-6G1

3 PORT SOLENOID VALVE , 12 V dc
MI ITEM #09835020
MFR #VX3345V-00-6G1
Price$81.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3345V-00-6G1

3 PORT SOLENOID VALVE , 12 V dc
MI ITEM #09835020
MFR #VX3345V-00-6G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81.40/each

Specifications

Dimensions

  • Orifice Size
    4 mm

Details

  • Electrical Entry
    Grommet
  • Model
    33
  • Oil-Free
    No
  • Options
    V (For Vacuum, Oil-free -- Seals: FKM, Body: Brass, Coil: Class B)
  • Port Thread Standard
    Rc
  • Rectifier
    None (for DC or AC Class H Coil)
  • Series
    VX3
  • Surge Suppressor
    None
  • Voltage
    12 V dc

Overview

Mfr description
VX3345V-00-6G1 DIRECT OP 3 PORT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought