Overview
Mfr description
VX3331-00-3GR1 DIRECT OP 3 PORT
Specifications
- Voltage110 V ac, 50/60 Hz
- Model33
- Electrical EntryGrommet
- Oil-FreeNo
- Orifice Size3 mm
- Port Thread StandardRc
- RectifierAC Class B Coil w/ Full-Wave Rectifier
- Surge SuppressorNone
- SeriesVX3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data