Overview
Mfr description
VXK2320V-02N-6D1 2 PORT SOLENOID VALVE
- Space saving and reduced piping labor
- Port size: 1/8 to 3/8 inch
- Built in strainer for contaminant removal
Specifications
- Country of OriginJP
- Weight790 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data