Overview
Mfr description
VXD2A2BZ1DBXB PILOT OP 2 PORT SOLENOID
- IP65 enclosure
- For use with water. Fluid temperature from 1 to 60°C
- Port size: 1/4 to 1 inch, Flange: 32A to 50A
- Other options: applicable to deionized water, oil-free, port threads, bracket
Specifications
- Country of OriginJP
- Weight500 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data