Motion
VXR2150-06F-5DZ

SMC CORP OF AMERICA
VXR2150-06F-5DZ

Valve, Media (N.C.)
Mi Item #09835534
MFR #VXR2150-06F-5DZ
Price$138.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VXR2150-06F-5DZ

Valve, Media (N.C.)
Mi Item #09835534
MFR #VXR2150-06F-5DZ

Mfr description
VXR2150-06F-5DZ VALVE, MEDIA (N.C.)
  • Alleviate water hammer by using integrated check valve and low valve closing speed mechanism
  • Fluid: Water and Oil
  • Port size: 1/2 to 2 inch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.30/each

Specifications

Dimensions

  • Weight
    1280 g

Details

  • Country of Origin
    JP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)