Overview
Mfr description
VX233PZ2AE 2 PORT VALVE
- IP65 enclosure
- Normally Closed and Normally Open Type available, Class B coil
- Special construction improves service life when compared with current shading coil
- Power consumption: size 1 - 4.5w; size 2 - 7w; size 3 - 10.5w
- Body material: brass (C37), stainless steel
Specifications
- Country of OriginJP
- Coil Size3
- Valve TypeN.C.
- Weight660 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data