Motion
VXS235CGBXBA
C37 Material, 100 V ac
Mi Item #09836259
MFR #VXS235CGBXBA
Price$127.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C37 Material, 100 V ac
Mi Item #09836259
MFR #VXS235CGBXBA

Mfr description
VXS235CGBXBA VALVE, STEAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.95/each

Specifications

Dimensions

  • Pipe Size
    1/4 in

Details

  • Body Material
    C37
  • Solenoid Supply Voltage
    100 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)