Motion
VXZ262LMB
PILOT OP 2 PORT SOLENOID VALVE, (N.C.)
MI ITEM #09836755
MFR #VXZ262LMB
List Price$307.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PILOT OP 2 PORT SOLENOID VALVE, (N.C.)
MI ITEM #09836755
MFR #VXZ262LMB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$307.90/each for your price

Overview

Mfr description
VXZ262LMB PILOT OP 2 PORT SOLENOID
  • Body material: brass, and stainless steel
  • Medium: water. Fluid temperature: 1 to 60°C
  • Maximum pressure: 1.5 MPa
  • IP65 enclosure
  • Valve type: Normally Closed, Normally Open

Specifications

  • Country of Origin
    JP
  • Weight
    1360 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text