Motion
VXE2220-02F-5DO1

SMC CORP OF AMERICA
VXE2220-02F-5DO1

2 Port Sol Valve, Direct Operated
MI ITEM #09836788
MFR #VXE2220-02F-5DO1
List Price$49.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VXE2220-02F-5DO1

2 Port Sol Valve, Direct Operated
MI ITEM #09836788
MFR #VXE2220-02F-5DO1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.10/each for your price

Overview

Mfr description
VXE2220-02F-5DO1 2 PORT SOL VALVE,
  • Power saving circuit to reduce power consumption by 1/3 during holding operation
  • Power consumption: 1.5W (size 1), 2.3W (size 2), 3W (size 3)
  • Body material: brass (C37), stainless steel
  • Seal material available: NBR, FKM, EPDM, PTFE
  • Rated voltage: 24VDC, 12VDC

Specifications

  • Country of Origin
    JP
  • Weight
    500 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text