Motion
VXP2140S-04-4G

SMC CORP OF AMERICA
VXP2140S-04-4G

Valve, Media
MI ITEM #09836958
MFR #VXP2140S-04-4G
List Price$117.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VXP2140S-04-4G

Valve, Media
MI ITEM #09836958
MFR #VXP2140S-04-4G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$117.60/each for your price

Overview

Mfr description
VXP2140S-04-4G VALVE, MEDIA
  • Body material: Aluminum, Resin, brass, Stainless Steel
  • Fluid: Air, Gas, Steam, Water and Oil
  • Port size: Threaded type: 1/4 to 2 inch, Flange type: 32A to 50A
  • Class B or Class H coil insulation available
  • Valve type: normally closed and normally open

Specifications

  • Country of Origin
    JP
  • Weight
    740 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought