Motion
VXZ263LJB
Pilot Op 2 Port Solenoid Valve, (N.C.)
MI ITEM #09837077
MFR #VXZ263LJB
List Price$321.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pilot Op 2 Port Solenoid Valve, (N.C.)
MI ITEM #09837077
MFR #VXZ263LJB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$321.30/each for your price

Overview

Mfr description
VXZ263LJB PILOT OP 2 PORT SOLENOID
  • Body material: brass, stainless steel
  • Medium: Oil with viscosity not exceeding 50 mm²/s. Fluid temperature: -5 to 60°C
  • Maximum pressure: 1.5MPa
  • IP65 enclosure
  • Valve type: Normally closed , Normally open

Specifications

  • Country of Origin
    JP
  • Weight
    1330 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text